S & W
Level Mount, Swivel Stud, 5/8-11, 2in Base
Mfr # BSNYLC24
Zoro # G1961486
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.125 in
- Load Capacity 4000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Dark Bronze Screws (8BR0502007)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Jacob's Gold (GB6001GJG)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (NYL A24)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- S & W Leveling Mounts