Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/8-16, 4 in Base
Mfr # BNYLA4-T
Zoro # G1463393
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625 in
- Load Capacity 5000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BNYLA4-T
- Zoro # G1463393
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.625 in |
Thread Size | 3/8"-16 |
Base Dia. | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1.63 in, Load Capacity 5000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- HD Blum Tandem Premium Undermount Slides With Full Extension For 21 in. Drawers 110 no. Class (B563F 5330B)
- ZORO SELECT Key Tag Numbered 121 to 200, White, 80 PK (33J878)
- ELESA Bridge handles, M.443/150 AE-V0 (M.443 AE-V0)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- S & W Leveling Mounts