Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 5/8-11, 4 in Base
Mfr # BNYLC4-T
Zoro # G3424915
original price:
$9.49
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.88 in
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Boltless
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # BNYLC4-T
- Zoro # G3424915
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.88 in |
Thread Size | 5/8"-11 |
Base Dia. | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1.88 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 8 Ft Trim Fast Crown Molding Peel and Stick Ceiling Cornice, 6PK (TFM-49-A-6PK)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- BEST Satin Chrome Latch 8KL5626 (8KL5626)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37/55 MK KD)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MN-SW1)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- S & W Leveling Feet & Pads