#10, Torx Drive, Wood Screw, Zinc Yellow Steel, 1500 PK

  • Mfr # 09340

  • Zoro # G802523599


product price:  $172.99
/pk 1500, $0.12/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
T25
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09340
Zoro #
G802523599
UPC #
738287093407
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25
Diameter
#10
Length 1
3-1/2"

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw
Type
All Purpose Screw
Application
Interior

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.