
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive
Mfr # 54873
Zoro # G402521612
product price:Â $7.39
/pk 101, $0.07/ea
Sold in multiples of 2 for $14.78
Key Features
Flat Head
Torx Drive
Screw Size
#8
Fastener Length
2-1/2 in
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54873
Zoro #
G402521612
UPC #
738287548730
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Diameter 1
#8
Length 1
2-1/2"
Diameter 2
3/8"
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Head Style
Bugle (T-25 Star Bit)
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.