Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK
Mfr # 54089
Zoro # G402520400
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 54089
- Zoro # G402520400
- UPC # 738287540895
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/2" |
Diameter 2 | 13/32" |
Details
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK (6DZA3)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 73 PK (09292)
- SABERDRIVE Wood Screw, #9, 4 in, Zinc Yellow Steel Trim Head Torx Drive, 62 PK (09331)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- Saberdrive Self-Tapping Screws