Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK
Mfr # 54094
Zoro # G502520423
original price:
$15.49
9% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/4 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 54094
- Zoro # G502520423
- UPC # 738287540949
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 13/32" |
Length 1 | 1-1/4" |
Details
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Spacers, Spacer (586-1999)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- Saberdrive Wood Screws