Joker Cotton Palm Impact Glove, 2XL, PR

  • Mfr # MX2515-2XL

  • Zoro # G4563800


product price:  $21.75
/pr

Key Features

Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
Hi-Viz Lime Green
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX2515-2XL
Zoro #
G4563800
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
2XL

Details

Item
Joker Cotton Palm Impact Glove, 2XL, PR
Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
Hi-Viz Lime Green
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
Glove Back Material
TPR

Description

Joker Cotton Palm Impact Glove, 2XL, PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.