Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 11 ft. Iris Fashion Line Umbrella Grey & White PAT8104D

11 ft. Iris Fashion Line Umbrella Grey & White (Discontinued)

  • Mfr # PAT8104D
  • Zoro # G112129030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8104D
Zoro #
G112129030
UPC #
889048710399
Country of Origin
China

Dimensions

Overall Size
Open, 130inx 130inx 105.51in Closed, 6.1inx 6.1inx 105.51in

Details

Color
Grey , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.