Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Rio Shag Rectangle Rug Black & Ivory

  • Mfr # SG960H-4

  • Zoro # G709748095


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Ivory
Pattern
rio shag
Material
55% Polyester, 45% Cotton
Weave
hand knotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG960H-4
Zoro #
G709748095
UPC #
889048643482
Country of Origin
India

Dimensions

Size
4 ftx6 ft

Details

Color
Black/Ivory
Pattern
rio shag
Material
55% Polyester, 45% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.