Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Contemporary Hand Woven Rectangle Rug, Pink

  • Mfr # CSB701U-6

  • Zoro # G111540102


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Material
85% Wool, 15% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB701U-6
Zoro #
G111540102
UPC #
195058639385
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
6ft X9ft

Details

Weave
hand knotted
Material
85% Wool, 15% Cotton
Color
Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.