
Amherst Small Rectangle Area RugIvory & Light Grey 4 x 6 ft.
Mfr # AMT402K-4
Zoro # G709435537
product price: $95.85
/ea
Free Shipping & Returns
Key Features
Weave
power loomed
Color
Ivory/Light Grey
Pile Height
0.39 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMT402K-4
Zoro #
G709435537
UPC #
889048030923
Country of Origin
Turkey
Dimensions
Size
4ft X6ft
Pile Height
0.39 in
Details
Weave
power loomed
Color
Ivory/Light Grey
Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.