
Eion Floor Lamp, Black
Mfr # FLL4116A
Zoro # G411842098
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Metal And Rattan
Bulb Type
Led A19
Glass Color
Black
Size
12in x 12in x 70in
Lamp Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLL4116A
Zoro #
G411842098
UPC #
195058276986
Country of Origin
China
Dimensions
Size
12in x 12in x 70in
Cord Length
72in
Details
Material
Metal And Rattan
Bulb Type
Led A19
Glass Color
Black
Lamp Color
Black
Shade Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.