Zoro Homepage

Elda Side Table- Brown - 31.5 x 14 x 14 in.

  • Mfr # FOX3251A

  • Zoro # G215835388


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX3251A
Zoro #
G215835388
UPC #
889048112308
Country of Origin
China

Description

Inspi by elegant etageres used to frame the vintage books maps and coveted bric a brac in a shop on the Île de la Cite this modern side table is friend to all treasures. Its radiant finish and svelte legs embody the joie de vivre of Parisian style. In the past few decades Safavieh has come a long way with ssophisticated operations. We’ve always been considered on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. Our products are tailored to earn your trust and loyalty. Specifications - Color: Brown - Material: Aluminum Iron - Country of Manufacture: India - Collection Name: Safavieh - Assembly Required: Yes - Dimensions: 31.5 H x 14 W x 14 D - Weight: 9.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.