
Invista 400 RugCream & Charcoal 9 x 12 ft.
Mfr # INV437A-9
Zoro # G009285122
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Pattern
invista
Material
80% Polypropylene, 20% Polyester
Pile Height
0.31in
Size
9inX12in
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INV437A-9
Zoro #
G009285122
UPC #
889048646605
Country of Origin
Turkey
Dimensions
Pile Height
0.31in
Size
9inX12in
Details
Color
Cream/Charcoal
Pattern
invista
Material
80% Polypropylene, 20% Polyester
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.