Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Hand Tufted Large Rectangular Area RugIvory & Multicolor 8 x 10 ft.

  • Mfr # SFK901A-8

  • Zoro # G809655682


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Pile Height
0.28 in
Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFK901A-8
Zoro #
G809655682
UPC #
889048464193
Country of Origin
India

Dimensions

Pile Height
0.28 in
Size
8ft X10ft

Details

Weave
hand tufted / hooked
Color
Ivory/Multi
Material
Wool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.