Zoro Homepage

Ranzi Outdoor Wall Lantern, Clear & Black

  • Mfr # PLT4009A

  • Zoro # G912021459


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Watts
4w
Lens Material
Aluminium
Glass Color
Black
Size
6.8in x 9in x 11in
Lamp Type
Led 4w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4009A
Zoro #
G912021459
UPC #
889048815766
Country of Origin
China

Dimensions

Size
6.8in x 9in x 11in
Cord Length
6in
Canopy Dimensions
7in X 4.5in X 0.875in

Details

Watts
4w
Lens Material
Aluminium
Glass Color
Black
Lamp Type
Led 4w
Shade Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.