Safco
40-1/4" W High Base for Flat File Small, Light Gray
- Mfr # 4971LG
- Zoro # G0924163
$286.99
/ea
Subtotal: $286.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 20-1/2"
- Material Steel
- Width 40-1/4"
- Depth 25-3/4"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 25-3/4" W Rolling File Cart, Black 5278BL
- SAFCO 16" W Freestanding File Cabinet, Textured Brown Sugar, Legal/Letter STELFTDC
- SAFCO 26" W Rotary File Adder, 5-1/4" ARCB24827A05
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 53-1/2" W High Base for Cabinet, Lobster Trap 4979LB
- SAFCO 53-1/2" W Closed Base for Cabinet, Lobster Trap 4999LB
- SAFCO 46-1/2" W High Base for Cabinet, Wild Wood Pine 4977WP
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Light Gray, Letter 22732
- BROOKSIDE DESIGN, LLC Vis-i-Rack‚Ñ¢ High Capacity Blueprint Storage Rack - 16 Openings VR165
- Safco File Cabinets