Safco
Closed Loop Armrest Set
Mfr # 5143
Zoro # G8588730
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane Foam
- Width 2"
- Length 13"
- Height 9"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Plastic Folding Chair (6-DAD-YCD-70-WH-GG)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- Safco Arm, Back, and Foot Rests