Shop All File Holders
Safco
Extra-Deep Locking Mobile Tub File, 13-1/
Mfr # 5362BL
Zoro # G2185889
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 28.25"
- Includes (2) Keys
- Overall Depth 24.75"
- Overall Width 13.5"
Product Information
- Brand Safco
- MFR # 5362BL
- Zoro # G2185889
- Country of Origin United States
- Category File Holders
Dimensions
Height | 28.25" |
Overall Depth | 24.75" |
Overall Width | 13.5" |
Depth | 24.75" |
Details
Description
Extra-Deep Locking Mobile Tub File,13-1/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 10" Open Poly Bags, 1.50 mil, Clear (5DTL5)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- CHILDCRAFT Play Store and Puppet Theater with Dry-Erase Panels, 45-1/2 x 19-1/2 x 50-3/4 Inches (1472489)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- SAFCO Letter Tray/File Holder, 6, Comp (3167BL)
- SAFCO Letter Tray/File Holder, 6, Comp (3128BL)
- Safco File Holders