Safco

Letter Tray/File Holder, 5, Comp


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments (5) Vertical
  • Color Black
  • Length 11 1/4 in
  • Width 12 1/2 in
  • Height 8 1/4 in
See all product information

Product Information

  • Brand Safco
  • MFR # 3256BL
  • Zoro # G0928759
  • UPC #
    073555325621
  • Country of Origin China
  • Category File Holders

Dimensions

Length 11 1/4 in
Width 12 1/2 in
Height 8 1/4 in

Details

Item Letter Tray/File Holder
Number of Compartments (5) Vertical
Color Black
Material Steel
Green Certification or Other Recognition GREENGUARD Certified

Description

Letter Tray/File Holder, Number of Compartments (5) Vertical, Black, Steel, Length 11 1/4 in, Width 12 1/2 in, Height 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.