Safco

Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black


product price: $343.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height 26.25"
  • Overall Width 14.5"
  • Overall Depth 21.5"
  • Includes (4) Removable Hanging-File Folder Bins
See all product information

Product Information

  • Brand Safco
  • MFR # 5390BL
  • Zoro # G0206624
  • UPC #
    073555539028
  • Country of Origin China
  • Category File Holders

Dimensions

Height 26.25"
Overall Width 14.5"
Overall Depth 21.5"
Depth 21.5"

Details

Item Go Carts Mobile File
Color Black
Includes (4) Removable Hanging-File Folder Bins
Material Compressed Wood
Weight 43 lbs
Features Caster/Wheel Indicator
Number of Shelves 8
Material Type Engineered Wood
Wheel Type (2) Locking Swivel; (2) Non-Locking Swivel
Number of Bins 4
Number of Wheels 4
Shelf Type Fixed

Description

Go Carts Mobile File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.