Shop SAFCO
See all product information
Create Account
Konverg Bar-Height Bistro Table
- Mfr # KVGBAR24RNDWLGN
- Zoro # G525017412
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Tabletop Surface Material
Laminate
Overall Depth
24 in
Frame Material
Metal
Overall Height - Maximum
41 in
Tabletop Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVGBAR24RNDWLGN
- Zoro #
- G525017412
- UPC #
- 0198860885186
- Country of Origin
- China
- Item
- Bistro Table
- Tabletop Surface Material
- Laminate
- Frame Material
- Metal
- Tabletop Color
- Walnut
- Frame Color
- Green
- Tabletop Texture
- Smooth
- Includes Handle
- No Handle
- Frame Finish
- Powder Coated
- Tabletop Shape
- Circle
- Table Weight
- 35 lb
- Nesting
- Not Nestable
- Foot Material
- PVC
- Includes Modesty Panel
- No Modesty Panel
- Tabletop Structural Material
- MDF
- Number of Feet
- 4
- Foot Type
- Glides
- Weight Capacity
- 100 lb
Dimensions
- Overall Depth
- 24 in
- Overall Height - Maximum
- 41 in
- Overall Width
- 24 in
- Tabletop Thickness
- 1 in
- Height Adjustability
- Fixed Height
- Overall Diameter
- 24 in
- Overall Height - Minimum
- 41 in
Description
Bistro Table, Tabletop Color Walnut, Frame Color Green, Frame Material Metal, Edge Color Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.