Shop SAFCO
See all product information
Create Account
Konverg Bar-Height Bistro Table
- Mfr # KVGBAR24RNDMPIBU
- Zoro # G025018407
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Tabletop Texture
Smooth
Frame Material
Metal
Tabletop Surface Material
Laminate
Overall Width
24 in
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVGBAR24RNDMPIBU
- Zoro #
- G025018407
- UPC #
- 0198860885162
- Country of Origin
- China
- Item
- Bistro Table
- Tabletop Texture
- Smooth
- Tabletop Color
- Maple
- Frame Color
- Blue
- Frame Material
- Metal
- Tabletop Surface Material
- Laminate
- Tabletop Structural Material
- MDF
- Foot Material
- PVC
- Nesting
- Not Nestable
- Tabletop Shape
- Circle
- Weight Capacity
- 100 lb
- Includes Handle
- No Handle
- Foot Type
- Glides
- Table Weight
- 35 lb
- Frame Finish
- Powder Coated
- Number of Feet
- 4
- Includes Modesty Panel
- No Modesty Panel
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Overall Height - Maximum
- 41 in
- Overall Height - Minimum
- 41 in
- Tabletop Thickness
- 1 in
- Overall Diameter
- 24 in
- Height Adjustability
- Fixed Height
Description
Bistro Table, Tabletop Color Maple, Frame Color Blue, Frame Material Metal, Edge Color Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.