Shop SAFCO
See all product information
Create Account
Konverg Bar-Height Bistro Table
- Mfr # KVGBAR24RNDWLWH
- Zoro # G325014826
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Height - Maximum
41 in
Tabletop Surface Material
Laminate
Frame Material
Metal
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVGBAR24RNDWLWH
- Zoro #
- G325014826
- UPC #
- 0198860885179
- Country of Origin
- China
- Item
- Bistro Table
- Tabletop Color
- Walnut
- Tabletop Surface Material
- Laminate
- Frame Material
- Metal
- Frame Color
- White
- Tabletop Texture
- Smooth
- Tabletop Structural Material
- MDF
- Tabletop Shape
- Circle
- Foot Type
- Glides
- Includes Handle
- No Handle
- Nesting
- Not Nestable
- Foot Material
- PVC
- Frame Finish
- Powder Coated
- Includes Modesty Panel
- No Modesty Panel
- Number of Feet
- 4
- Table Weight
- 35 lb
- Weight Capacity
- 100 lb
Dimensions
- Overall Width
- 24 in
- Overall Height - Maximum
- 41 in
- Overall Depth
- 24 in
- Overall Diameter
- 24 in
- Height Adjustability
- Fixed Height
- Tabletop Thickness
- 1 in
- Overall Height - Minimum
- 41 in
Description
Bistro Table, Tabletop Color Walnut, Frame Color White, Frame Material Metal, Edge Color Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.