Safco

Safco Economy Lab Stool, Black


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Caster Type Swivel
  • Seat Height Range 16" to 21"
  • Weight Capacity 250 lb.
  • Finish Chrome plated
See all product information

Product Information

Dimensions

Seat Height Range 16" to 21"

Details

Color Black
Caster Type Swivel
Weight Capacity 250 lb.
Finish Chrome plated
Seat Material Vinyl
Item Safco Economy Lab Stool,Black
Number of Casters 5

Description

Safco Economy Lab Stool,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.