Safco
Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb
Mfr # 5235GR
Zoro # G6083951
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.75"
- Material Steel Wire
- Load Capacity 600 lb
- Number of Shelves 1
- Height 38.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP3000-LW - Fits Crown Model # WP 3000 (GWK-WP3000-LW)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- LUXOR High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Deep Shelf Utility Cart, 400 lbs (EC11-B)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Pneumatic Wheels (168268)
- Safco Utility Carts