Safco

Steel/Fiberboard Lit Sorter, 72 Section, 32 1/4 x 13 1/2 x 75, Med Oak


product price: $562.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments 72
  • Height 75"
  • Width 32.25"
  • Depth 13.5"
See all product information

Product Information

  • Brand Safco
  • MFR # 7131MO
  • Zoro # G4587799
  • UPC #
    73555713107
  • Country of Origin Thailand
  • Category Mail Sorters

Dimensions

Height 75"
Width 32.25"
Depth 13.5"

Details

Number of Compartments 72

Description

Safco® Steel/Fiberboard Literature Sorter, 72 Sections, 32 1/4 x 13 1/2 x 75, Med Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.