Zoro Homepage

Utility Hand Truck

  • Mfr # 4049NC

  • Zoro # G8588575


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.5 in
Overall Length
16.25 in
Overall Width
15.75 in
Material
Aluminum
Color
Chrome, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4049NC
Zoro #
G8588575
UPC #
073555404906
Country of Origin
Viet Nam

Dimensions

Overall Height
39.5 in
Overall Length
16.25 in
Overall Width
15.75 in
Wheel Diameter
5"

Details

Material
Aluminum
Color
Chrome, Black
Load Capacity
Up to 110 lb
Item
Utility Hand Truck
Wheel Type
Rubber
Handle Type
Telescoping handle
Assembled
Yes
Number of Casters
4
Features
Retractable Wheel
Number of Shelves
1
Frame Material
Aluminum

Description

Utility Hand Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.