Safcord
Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long
- Zoro #: G803527794
- Mfr #: SF4-100-BLACK
Hover or click to zoom Tap to zoom
Key Features
- Material: Cordura® Nylon
- Color: Black
- Length: 100'
- Width: 4"
- Washable: Yes
- Reusable: Yes
- Package Quantity: 1
$388.99
Subtotal: $388.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 6' Long SF4-6-GRAY
- SAFCORD Safcord® Carpet Cord Cover - Taupe - 4" Wide - 6' Long SF4-6-TAUPE
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long SF4-100-GRAY
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 6' Long SF3-6-YELLOW
- SAFCORD Safety Cord Cover, 6 ft. x 4", Yellow ECC-YELLOW6
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long SF3-30-GRAY
- SAFCORD Safcord® Carpet Cord Cover - Blue - 4" Wide - 12' Long SF4-12-BLUE
- SAFCORD Cord Protector, Gray, 6 ft. L PLS875-GY
- SAFCORD Safcord® Carpet Cord Cover - Blue - 3" Wide - 6' Long SF3-6-BLUE
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow CC-PL-LG-15-SY
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- White CSX-1-31-WT
- Safcord Cable Protectors