This item is Discontinued.

Safe Escape Safe-Escape 1045 4th-5th Story 45 ft. Portable Fire Escape Ladder Fits 10 in. Thick Wall - Steel Chain 1045

Safe-Escape 1045 4th-5th Story 45 ft. Portable Fire Escape Ladder Fits 10 in. Thick Wall - Steel Chain (Discontinued)

  • Mfr # 1045
  • Zoro # G904058012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1045
Zoro #
G904058012
UPC #
20134010454
Country of Origin
United States

Description

Safe Escape is unique in offering Safety Products. Our major product line includes Portable Fire Escape Ladder. Our ladders provide with an easy and quick exit. We create an ideal safe environment with our high-class products. Features4-5 Story Portable Steel Chain Fire Escape Ladder Window width should be a minimum of 13"Suitable for most standard windows11.5 inch wide rungs -Newly improved slip resistantChain tension tested to 1000 pounds in weightManufactured of heavy duty zinc plated 18 gauge steelDesigned for quick & easy deployment with tangle free steel link chainsLadders store easily under bed or windowStand offs included to keep ladder away from building (quantity varies by model)Stand offs must be assembledAdjustable positioning of the stand offs can help avoid windows beneathLadders can be used more than once allowing for fire drillsLimited Lifetime warranty SpecificationsStand Off: 15 SetsWall Thickness : 5 to 9.5"Hook Size: 10"Length: 45 ft. Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.