18 in W x 18 in L, 10 PK

  • Mfr # AG2
  • Zoro # G8592096
product price: 
$
397.99
/pk of 10, $39.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AG2
Zoro #
G8592096
UPC #
-
Country of Origin
Canada
Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Grit
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Matting Series Compatibility
Safe-Flex Floor System
Brake Fluid Resistant
Yes
Mat Section
Straight Edge
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Matting Series Compatability
None
Mat Ramp Material
No Ramp
Antifatigue
Yes
Interlocking Mat Edges
(4) Interlocking
Mat Electrical Resistance
Non-Conductive
Edges
(4) Interlocking
Oil Resistant
Yes
Shape of Drainage Holes
Square
Antimicrobial
No
Mat Shape
Square
Male/Female
Male/Female
Welding Safe
Yes
Weight
6.5 lb
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Number of Interlocking Sides
4
ISO Cleanroom Class
8
MVSS 302 Rating
No Rating
Number of Border Stripes
0
Anti-Slip Backing
Yes
Edge Style
Straight
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Chemical-Resistant, Corrosion-Resistant, Fire Resistant, Oil-Resistant, Slip-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Number of Tiles
1
NFSI High Traction Certified
No
Surface Material
Silicon Carbide
Interlocking Side Configuration
4
Connection Style
Tab and Blank
Durometer Rating
Tile 85 Shore A, Surface 85 Shore D
Critical Radiant Flux Class Rating
Class 1
Non-Interlocking Edge Style
Straight
NSF/ANSI 52
No
Edge Gender
Male/Female Adjacent Sides
Metal Detectable
No
Reversible
No
Thermally Insulating
Yes
USDA Certified
No
DOC FF1-70 Rating
No
Backing Characteristics
Non-Slip, Legs
Drainage Hole Shape
Diamond
Washdown Safe
Yes
Autoclavable
No
Melt Point
185 Degrees F
FDA Compliance
No
Series
Safe-Flex Floor System
X-Ray Detectable
No
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Mat Color
Black
Surface Texture
Grit
Wire Color
Black

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18"
Drainage Hole Width
1 in
Drainage Hole Length
1 in
Drainage Hole Diameter
1 in
Mat Width
18 in
Width
18 in
Mat Thickness
1 in
Mat Length
18 in

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 1 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Grit, Surface Material Silicon Carbide, Series Safe-Flex Floor System, Surface Design Grit, Number of Interlocking Sides 4, Reversible No

Ratings & reviews