Shop SAFE-FLEX

Interlocking Antifatigue Mat Kit, Vinyl, 3 ft W x 5 ft L, 1 in Thick

  • Mfr # A1BZ2
  • Zoro # G5524724

product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
5 ft
Overall Width
3 ft
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1BZ2
Zoro #
G5524724
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
1 in
Length
5 ft
Width
3 ft

Details

Item
Interlocking Antifatigue Mat Kit
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Kit
Anti-Slip Surface
No
Backing Material
PVC
Antifatigue Material
Yes
Mat Section
Center Section
Interlocking Mat Edges
(4) Beveled
Matting Series Compatibility
Safe-Flex Floor System
Critical Radiant Flux Class Rating
Class 1
Number of Straight Edge Pieces
6
Washdown Safe
Yes
Autoclavable
No
FDA Compliance
No
X-Ray Detectable
No
Non-Interlocking Edge Style
Beveled
Welding Safe
Yes
Edge Gender
Male/Female Adjacent Sides
NFSI High Traction Certified
No
Interlocking Side Configuration
Adjacent Sides
Anti-Slip Backing
Yes
Border Color
Yellow
Durometer Rating
85 Shore A
MVSS 302 Rating
None
Number of Interlocking Sides
4
Mat Shape
Rectangle
NSF/ANSI 52
Yes
Number of Tiles
6
Connection Style
Tab and Blank
Edge Style
Beveled
USDA Certified
No
Surface Material
PVC
Resistance Properties
Abrasion-Resistant, Antifatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Series
Safe-Flex Floor System
Number of Connectors
0
Backing Characteristics
Non-Slip, Legs
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
Reversible
No
ISO Cleanroom Class
8
Antimicrobial
No
Number of Corners
4
Metal Detectable
No
Melt Point
185 Degrees F
DOC FF1-70 Rating
No
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Antifatigue Mat Kit, Anti-Slip Backing Yes, Length 5 ft, NSF/ANSI 52 Yes, Number of Tiles 6, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Raised Pattern, Surface Material PVC, Number of Straight Edge Pieces 6, Surface Design Diamond Grid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.