Lever Locksets

  • Mfr # SL1000-WI-15
  • Zoro # G523781926
product price: 
$
26.45
/ea

Key Features

Lockset Function
Hall and Closet
ANSI Grade
3
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F75
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1000-WI-15
Zoro #
G523781926
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has Round Corner Faceplate, Providing You with Quality, Dependability, and Security with this Safe Lock Product

Details

Item
Lever Locksets
Lockset Function
Hall and Closet
ANSI Grade
3
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F75
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated
Application
Interior Doors
Lockset Style
Traditional
Trim Plate Shape
Round
ADA Compliant
Yes
Includes
Adjustable Latch
Hand Orientation
Non-Handed
Features
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has Round Corner Faceplate, Providing You with Quality, Dependability, and Security with this Safe Lock Product
Standards
ADA, ANSI/BHMA
Visual Indicator Message
No Message
Knob/Handle Material
Stainless Steel
Fire Rating
Not Rated
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Locksets

Ratings & reviews