Lever Locksets
- Mfr # SL7000-WI-15
- Zoro # G123781975
product price:Â
$
14.55
/ea
Key Features
Application
Interior Doors
ANSI Grade
3
Door Thickness - Maximum
1 3/4 in
Locking/Unlocking Access - Outside
Not Lockable
Strike Plate Lip Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-WI-15
- Zoro #
- G123781975
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver
Details
- Application
- Interior Doors
- ANSI Grade
- 3
- Item
- Lever Locksets
- Locking/Unlocking Access - Outside
- Not Lockable
- ADA Compliant
- Yes
- Locking/Unlocking Access - Inside
- Not Lockable
- Hand Orientation
- Non-Handed
- Mortise/Cylindrical
- Cylindrical
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Standards
- ADA, ANSI/BHMA
- Lockset Type
- Mechanical
- Trim Plate Shape
- Round
- Features
- Easily Installs in Minutes with Just A Screwdriver
- Fire Rating
- Not Rated
- Includes
- Half Dummy Lever
- Lockset Style
- Traditional
- Ligature-Resistant
- Not Ligature-Resistant
- Visual Indicator Message
- No Message
- Knob/Handle Material
- Stainless Steel
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.