Lever Locksets
- Mfr # SL7000-DAL-SQT-15
- Zoro # G523781773
product price:Â
$
15.35
/ea
Key Features
ANSI Grade
3
Lockset Type
Mechanical
Standards
ADA/ANSI A117.1
Locking/Unlocking Access - Outside
Not Lockable
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-DAL-SQT-15
- Zoro #
- G523781773
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 2 1/4 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Providing You with Quality, Dependability, and Security with this Safe Lock Product
Details
- ANSI Grade
- 3
- Lockset Type
- Mechanical
- Item
- Lever Locksets
- Standards
- ADA/ANSI A117.1
- Locking/Unlocking Access - Outside
- Not Lockable
- ADA Compliant
- Yes
- Locking/Unlocking Access - Inside
- Not Lockable
- Mortise/Cylindrical
- Cylindrical
- Application
- Interior Doors
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Hand Orientation
- Non-Handed
- Features
- Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Providing You with Quality, Dependability, and Security with this Safe Lock Product
- Trim Plate Shape
- Square
- Fire Rating
- Not Rated
- Lockset Style
- Traditional
- Ligature-Resistant
- Not Ligature-Resistant
- Knob/Handle Material
- Stainless Steel
- Visual Indicator Message
- No Message
- Includes
- Half Dummy Lever
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.