Lever Locksets
- Mfr # SL7000-DAL-RDT-26
- Zoro # G723781795
product price:Â
$
15.35
/ea
Key Features
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
ADA Compliant
Yes
Strike Plate Lip Length
2 1/4 in
ANSI Grade
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-DAL-RDT-26
- Zoro #
- G723781795
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Strike Plate Lip Length
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver
Details
- Locking/Unlocking Access - Inside
- Not Lockable
- Hand Orientation
- Non-Handed
- ADA Compliant
- Yes
- ANSI Grade
- 3
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Outside
- Not Lockable
- Trim Plate Shape
- Round
- Standards
- ADA, ANSI/BHMA
- Application
- Interior Doors
- Lockset Type
- Mechanical
- Features
- Easily Installs in Minutes with Just A Screwdriver
- Item
- Lever Locksets
- Ligature-Resistant
- Not Ligature-Resistant
- Visual Indicator Message
- No Message
- Includes
- Half Dummy Lever
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Fire Rating
- Not Rated
- Lockset Style
- Traditional
- Knob/Handle Material
- Stainless Steel
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.