Lever Locksets

  • Mfr # SL4000-WI-26D
  • Zoro # G223781974
product price: 
$
28.15
/ea

Key Features

Door Thickness - Maximum
1 3/4 in
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Latch Bolt
Number of Keys
2
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4000-WI-26D
Zoro #
G223781974
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Locking Mechanism Functions by Pressing the Push Button on the interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner

Details

Item
Lever Locksets
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Latch Bolt
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Application
Interior Doors
Lockset Function
Bath Room, Bed Room, Privacy
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Traditional
Locking/Unlocking Access - Outside
Coin Turn
Lockset Type
Mechanical
ANSI Grade
3
Lockset Function ANSI Code
F76
Strike Type
Full Lip
Hand Orientation
Non-Handed
Standards
ADA, ANSI/BHMA
Features
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Locking Mechanism Functions by Pressing the Push Button on the interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
Includes
Adjustable Latch, Full Lip Round Strike
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Stainless Steel

Description

Lever Locksets

Ratings & reviews