Lever Locksets

  • Mfr # SL1000-WI-514
  • Zoro # G423781910
product price: 
$
28.85
/ea

Key Features

Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Black Painted
Lockset Style
Traditional
Color
Black
Door Thickness - Minimum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1000-WI-514
Zoro #
G423781910
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner

Details

Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Black Painted
Lockset Style
Traditional
Color
Black
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Item
Lever Locksets
Application
Interior Doors
Includes
Adjustable Latch, Full Lip Round Strike
Lockset Function ANSI Code
F75
Features
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
ANSI Grade
3
Standards
ADA, ANSI/BHMA
ADA Compliant
Yes
Lockset Function
Hall and Closet
Strike Type
Full Lip
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Stainless Steel
Wire Color
Black

Description

Lever Locksets

Ratings & reviews