Zoro Homepage

Test Plug, Pneumatic, 3" to 4" Sz, 56 psi

  • Mfr # LTP34SB

  • Zoro # G3067281


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
4 in
Nominal Size
3 in to 4 in
For Use In
Rigid Pipes
Min. Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTP34SB
Zoro #
G3067281
UPC #
077115340017
Country of Origin
United States

Dimensions

Max. Diameter
4 in
Nominal Size
3 in to 4 in
Min. Dia.
0.38 in
Deflated Size
23.50 in L x 2.75 in D
Air Connection Size
19/32 in
For Maximum Pipe Size
4 in
For Minimum Pipe Inside Diameter
0.38 in
Deflated Diameter
2.5 in
For Maximum Pipe Inside Diameter
4 in
Inflated Length
22.5 in
For Minimum Pipe Size
3 in
Deflated Length
23.5 in

Description

Test Plug, Air Connection Gender Female, Air Connection Size 19/32 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 2.5 in, Deflated Length 23.5 in, For Maximum Pipe Inside Diameter 4 in, For Maximum Pipe Size 4 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 3 in, Head Tether Connection Handle and Strap, Inflated Length 22.5 in, Maximum Back Pressure (Air) 56 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.