Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Plug, Rubber, Pneumatic, 14" to 16" Sz

  • Mfr # TP1416

  • Zoro # G3067318


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
16 in
Nominal Size
14 in to 16 in
For Use In
Rigid Pipes
Min. Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1416
Zoro #
G3067318
UPC #
077115141607
Country of Origin
United States

Dimensions

Max. Diameter
16 in
Nominal Size
14 in to 16 in
Min. Dia.
0.38 in
Deflated Size
24 in L x 8 in D
For Maximum Pipe Inside Diameter
16 in
Air Connection Size
33/64 in
For Maximum Pipe Size
16 in
For Minimum Pipe Size
14 in
Deflated Length
24 in
For Minimum Pipe Inside Diameter
0.38 in
Inflated Length
28.13 in
Deflated Diameter
8.25 in

Details

Material
Rubber
For Use In
Rigid Pipes
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
20 psi
Item
Test Plug
Includes
4 ft Extension Air Hose with Pressure Gauge
Contains Pressure Release Valve
Yes
Features
1 Year Warranty
Inflation Fluid
Air, Water
Air Connection Type
NPT
Air Connection Gender
Female
Includes Protective Sleeve
No
Number of Inflation Chambers
1
Maximum Back Pressure (Air)
20 psi
Head Tether Connection
Handle and Strap
Body Surface Style
Smooth
For Use On
Rigid Pipe
Plug Seal Material
Rubber
Test Plug Weight
20.7 lb
Maximum Back Pressure (Water)
30 ft of head

Description

Test Plug, Air Connection Gender Female, Air Connection Size 33/64 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 8.25 in, Deflated Length 24 in, For Maximum Pipe Inside Diameter 16 in, For Maximum Pipe Size 16 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 14 in, Head Tether Connection Handle and Strap, Inflated Length 28.13 in, Maximum Back Pressure (Air) 20 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.