Shop SAFEGUARD TECHNOLOGY

11x0.875in Anti-Slip Ladder Rung Cover, FRP Fiberglass, Round Extra Fine (Residential), Yellow

  • Mfr # LFRRE-YLW-11x0.875

  • Zoro # G423935351


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

For Use With
Ladders
Overall Length
11 in
Finish
Extra Fine (Residential)
Color
Yellow
Inside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFRRE-YLW-11x0.875
Zoro #
G423935351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Inside Dia.
0.875 in

Details

For Use With
Ladders
Finish
Extra Fine (Residential)
Color
Yellow
Item
Ladder Rung Cover
Material
FRP - Reinforced Composite Fiberglass
Tread Type
Anti-Slip
Shape
Round

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.