Shop SAFEGUARD TECHNOLOGY

11x.75in Anti-Slip Ladder Rung Cover, Galvanized Steel Round, Super Fine (Barefoot), Yellow

  • Mfr # LGRB3-YLW-11x0.75

  • Zoro # G023934242


product price:  $34.99
/ea
Sold in multiples of 5 for $174.95

Key Features

For Use With
Ladders
Color
Yellow
Inside Dia.
0.75 in
Material
Galvanized Steel
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGRB3-YLW-11x0.75
Zoro #
G023934242
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Overall Length
11 in

Details

For Use With
Ladders
Color
Yellow
Material
Galvanized Steel
Item
Ladder Rung Cover
Finish
Super Fine (Barefoot)
Tread Type
Anti-Slip
Shape
Round

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.