
Shop SAFEGUARD TECHNOLOGY
See all product information
15x.75in Anti-Slip Ladder Rung Cover, Galvanized Steel Round, Super Fine (Barefoot), Yellow
Mfr # LGRBE-YLW-15x0.75
Zoro # G423934651
product price:Â $44.99
/ea
Sold in multiples of 5 for $224.95
Key Features
Inside Dia.
0.75 in
Material
Galvanized Steel
Color
Yellow
Overall Length
15 in
For Use With
Ladders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LGRBE-YLW-15x0.75
Zoro #
G423934651
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.75 in
Overall Length
15 in
Details
Item
Ladder Rung Cover
Material
Galvanized Steel
Color
Yellow
For Use With
Ladders
Finish
Super Fine (Barefoot)
Tread Type
Anti-Slip
Shape
Round
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.