Shop SAFEGUARD TECHNOLOGY

17x.75in Anti-Slip Ladder Rung Cover, Galvanized Steel Round, Super Fine (Barefoot), Yellow

  • Mfr # LGRBE-YLW-17x0.75

  • Zoro # G523935367


product price:  $49.99
/ea
Sold in multiples of 5 for $249.95

Key Features

For Use With
Ladders
Color
Yellow
Finish
Super Fine (Barefoot)
Material
Galvanized Steel
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGRBE-YLW-17x0.75
Zoro #
G523935367
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Overall Length
17 in

Details

Item
Ladder Rung Cover
For Use With
Ladders
Color
Yellow
Finish
Super Fine (Barefoot)
Material
Galvanized Steel
Shape
Round
Tread Type
Anti-Slip

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.