Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
30x20x3in Anti-Slip Pipe & Cable Cover, FRP Fiberglass Fine (Commercial), Black
- Mfr # PFSCN-BLK-30x20
- Zoro # G123934555
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Includes
3 in x 3 in Pipe & Cable Channel
Height
3.22 in
Width
20 in
Material
FRP - Reinforced Composite Fiberglass
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFSCN-BLK-30x20
- Zoro #
- G123934555
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe & Cable Cover
- Includes
- 3 in x 3 in Pipe & Cable Channel
- Material
- FRP - Reinforced Composite Fiberglass
- Color
- Black
- For Use With
- Pipes & Cable Trip Hazards
Dimensions
- Height
- 3.22 in
- Width
- 20 in
- Length
- 30 in
- Channel Width
- 3 in
- Channel Height
- 3 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.