Shop SAFEGUARD TECHNOLOGY

36x9x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Extra Fine (Residential), Black

  • Mfr # SGBRN-BLK-36x9x1

  • Zoro # G723934948


product price:  $130.99
/ea
Sold in multiples of 3 for $392.97
Free Shipping & Returns

Key Features

Depth
9 in
Color
Black
Material
Galvanized Steel
Length
36 in
Grit Size
Extra Fine (Residential) Mesh #36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGBRN-BLK-36x9x1
Zoro #
G723934948
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 in
Length
36 in
Grit Size
Extra Fine (Residential) Mesh #36

Details

Item
Step Cover
Color
Black
Material
Galvanized Steel

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products