
Shop SAFEGUARD TECHNOLOGY
See all product information
7x0.625in Anti-Slip Ladder Rung Cover, FRP Fiberglass, Round Fine (Commercial), Yellow,
Mfr # LFRCE-YLW-7x0.625
Zoro # G223936565
product price:Â $18.99
/ea
Sold in multiples of 5 for $94.95
Key Features
Finish
Fine (Commercial)
Material
FRP - Reinforced Composite Fiberglass
Color
Yellow
For Use With
Ladders
Inside Dia.
0.625 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFRCE-YLW-7x0.625
Zoro #
G223936565
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.625 in
Overall Length
7 in
Details
Finish
Fine (Commercial)
Material
FRP - Reinforced Composite Fiberglass
Color
Yellow
For Use With
Ladders
Item
Ladder Rung Cover
Tread Type
Anti-Slip
Shape
Round
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.