Shop SAFEGUARD TECHNOLOGY

7x.75in Anti-Slip Ladder Rung Cover, Galvanized Steel Channel, Fine (Commercial), Yellow

  • Mfr # LGCCE-YLW-7x0.75

  • Zoro # G623935861


product price:  $34.99
/ea
Sold in multiples of 5 for $174.95

Key Features

Finish
Fine (Commercial)
Overall Length
7 in
For Use With
Ladders
Inside Dia.
0.75 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGCCE-YLW-7x0.75
Zoro #
G623935861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Inside Dia.
0.75 in

Details

Finish
Fine (Commercial)
For Use With
Ladders
Material
Galvanized Steel
Item
Ladder Rung Cover
Color
Yellow
Shape
Channel
Tread Type
Anti-Slip

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.