
7x0.75in Anti-Slip Ladder Rung, Galvanized Steel Round, Extra Coarse (Offshore), Yellow, 3/4in
Mfr # LGRO3-YLW-7x0.75
Zoro # G723934184
product price:Â $34.99
/ea
Sold in multiples of 5 for $174.95
Key Features
Overall Length
7 in
Inside Dia.
0.75 in
Finish
Anti-Slip
Material
Galvanized Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LGRO3-YLW-7x0.75
Zoro #
G723934184
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Inside Dia.
0.75 in
Details
Item
Ladder Rung Cover
Finish
Anti-Slip
Material
Galvanized Steel
Color
Yellow
For Use With
Ladders
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.